Motion
3DS4-B
DF-Series Pneumatic Socket - Brass Body Material, 1/2 in Hose Barb, 3/8 in Body Size, Buna-N Seal
Mi Item #02075342
MFR #3DS4-B
Price$29.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DF-Series Pneumatic Socket - Brass Body Material, 1/2 in Hose Barb, 3/8 in Body Size, Buna-N Seal
Mi Item #02075342
MFR #3DS4-B

Mfr description
3DS4-B BRASS SOCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.77/each

Specifications

Dimensions

  • Body Size
    3/8 in
  • Hex
    7/8 in
  • Length
    3.00 in
  • Weight
    0.350 lbs

Details

  • Actual Burst Pressure
    14500 psi w/ Brass Plug; 15500 psi w/ Steel Plug
  • Application
    Pneumatic
  • Body Material
    Brass
  • Coupling Component
    Socket
  • Coupling Connection Type
    Automatic
  • Description Keyword
    1/2 in Hose Barb
  • Hose Connection Type
    Hose Barb
  • Material
    Brass
  • Seal Material
    Buna-N
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    1/2 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)