Motion
D4M3
DF-Series Pneumatic Plug - Steel Body Material, 3/8 in NPTF, 3/8 – 18 Male Thread, 500 psi PSI, 1/2 in Body Size, Buna-N Seal
Mi Item #02075344
MFR #D4M3
Price$5.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DF-Series Pneumatic Plug - Steel Body Material, 3/8 in NPTF, 3/8 – 18 Male Thread, 500 psi PSI, 1/2 in Body Size, Buna-N Seal
Mi Item #02075344
MFR #D4M3

Mfr description
D4M3 STEEL PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.18/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPTF
  • Body Size
    1/2 in
  • Hex
    11/16 in
  • Length
    2.19 in
  • Weight
    0.100 lbs

Details

  • Actual Burst Pressure
    14000 w/ Brass D-Series Socket; 15500 psi w/ Steel F-Series Socket
  • Application
    Pneumatic
  • Body Material
    Steel
  • Coupling Component
    Plug
  • Description Keyword
    3/8 in NPTF, 3/8 – 18 Male Thread
  • Hose Connection Type
    Male NPTF
  • Material
    Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    500 psi
  • Working Pressure Range
    351 to 700 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)