Motion
N4S6-B-LS
Dix-Lock™ N-Series Pneumatic Plug - Brass Body Material, 3/4 in Hose Barb, 300 psi PSI, 1/2 in Body Size
MI ITEM #02075367
MFR #N4S6-B-LS
Price$45.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dix-Lock™ N-Series Pneumatic Plug - Brass Body Material, 3/4 in Hose Barb, 300 psi PSI, 1/2 in Body Size
MI ITEM #02075367
MFR #N4S6-B-LS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$45.03/each

Specifications

Dimensions

  • Body Size
    1/2 in
  • Length
    4.77 in
  • Weight
    0.66 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Brass
  • Burst Pressure
    8200 psi
  • Coupling Component
    Plug
  • Description Keyword
    3/4 in Hose Barb
  • Hose Connection Type
    Hose Barb
  • Material
    Brass
  • Safety Options
    Safety Lock
  • Standard Interchange
    Bowes
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi

Overview

Mfr description
N4S6-B-LS FITTING (OLD# SHM6B-18)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text