Motion
N4M6-B-LS
Dix-Lock™ N-Series Pneumatic Plug - Brass Body Material, 3/4 in NPTF, 3/4 – 14 Male Thread, 300 psi PSI, 1/2 in Body Size
Mi Item #02075371
MFR #N4M6-B-LS
Price$37.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dix-Lock™ N-Series Pneumatic Plug - Brass Body Material, 3/4 in NPTF, 3/4 – 14 Male Thread, 300 psi PSI, 1/2 in Body Size
Mi Item #02075371
MFR #N4M6-B-LS

Mfr description
N4M6-B-LS FITTING (OLD# SOM6B-18)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.52/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPTF
  • Body Size
    1/2 in
  • Hex
    1.13 in
  • Length
    3.74 in
  • Weight
    0.69 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Brass
  • Burst Pressure
    8200 psi
  • Coupling Component
    Plug
  • Description Keyword
    3/4 in NPTF, 3/4 – 14 Male Thread
  • Hose Connection Type
    Male NPTF
  • Material
    Brass
  • Safety Options
    Safety Lock
  • Standard Interchange
    Bowes
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)