Motion
2AM2-B
A-Series Pneumatic Socket - Brass Body Material, 1/4 in NPTF, 1/4 – 18 Male Thread, 1/4 in Body Size, Buna-N Seal
Mi Item #02075439
MFR #2AM2-B
Price$32.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Series Pneumatic Socket - Brass Body Material, 1/4 in NPTF, 1/4 – 18 Male Thread, 1/4 in Body Size, Buna-N Seal
Mi Item #02075439
MFR #2AM2-B

Mfr description
2AM2-B BRASS SOCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.70/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPTF
  • Body Size
    1/4 in
  • Hex
    11/16 in
  • Length
    2.23 in
  • Weight
    0.150 lbs

Details

  • Actual Burst Pressure
    6500 psi w/ Brass Plug; 8000 psi w/ Steel Plug
  • Actual Working Pressure
    500 psi w/ Brass Plug: 1000 psi w/ Steel Plug
  • Application
    Pneumatic
  • Body Material
    Brass
  • Coupling Component
    Socket
  • Description Keyword
    1/4 in NPTF, 1/4 – 18 Male Thread
  • Flow Rate
    25 cfm
  • Hose Connection Type
    Male NPTF
  • Material
    Brass
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    1/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)