Motion
A1M1-B
A-Series Pneumatic Plug - Brass Body Material, 1/8 in NPTF, 1/8 – 27 Male Thread, 500 psi PSI, 1/8 in Body Size, Buna-N Seal
MI ITEM #02075451
MFR #A1M1-B
Price$12.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Series Pneumatic Plug - Brass Body Material, 1/8 in NPTF, 1/8 – 27 Male Thread, 500 psi PSI, 1/8 in Body Size, Buna-N Seal
MI ITEM #02075451
MFR #A1M1-B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.27/each

Specifications

Dimensions

  • Actual Thread Size
    1/8 – 27 NPTF
  • Body Size
    1/8 in
  • Hex
    7/16 in
  • Length
    1.30 in
  • Weight
    0.020 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Brass
  • Burst Pressure
    15500 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/8 in NPTF, 1/8 – 27 Male Thread
  • Flow Rate
    7 cfm
  • Hose Connection Type
    Male NPTF
  • Material
    Brass
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    1/8 in
  • Working Pressure
    500 psi
  • Working Pressure Range
    351 to 700 psi

Overview

Mfr description
A1M1-B BRASS PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought