Motion
A2S2
A-Series Pneumatic Plug - Steel Body Material, 1/4 in Hose Barb, 1000 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #02075459
MFR #A2S2
List Price$17.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Series Pneumatic Plug - Steel Body Material, 1/4 in Hose Barb, 1000 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #02075459
MFR #A2S2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.76/each for your price

Overview

Mfr description
A2S2 STEEL PLUG

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Plug
  • Hose Connection Type
    Hose Barb
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure Range
    701 to 1000 psi
  • Working Pressure
    1000 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1/4 in Hose Barb
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Body Size
    1/4 in
  • Length
    1.99 in
  • Burst Pressure
    8000 psi
  • Weight
    0.040 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text