Motion
P4M8
P-Series General Purpose Plug - Steel Body Material, 1 in NPTF, 1 – 11-1/2 Male Thread, 300 psi PSI, 1/2 in Body Size, Buna-N Seal
Mi Item #02075471
MFR #P4M8
Price$18.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P-Series General Purpose Plug - Steel Body Material, 1 in NPTF, 1 – 11-1/2 Male Thread, 300 psi PSI, 1/2 in Body Size, Buna-N Seal
Mi Item #02075471
MFR #P4M8

Mfr description
P4M8 CPLG (OLD# PMS16)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.93/each

Specifications

Dimensions

  • Actual Thread Size
    1 – 11-1/2 NPTF
  • Body Size
    1/2 in
  • Length
    3.25 in

Details

  • Application
    General Purpose, Pneumatic
  • Body Material
    Steel
  • Burst Pressure
    2600 psi
  • Coupling Component
    Plug
  • Description Keyword
    1 in NPTF, 1 – 11-1/2 Male Thread
  • Hose Connection Type
    Male NPTF
  • Material
    Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    Thor
  • Thread Hose I.D. Tube O.D.
    1 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi
  • Wrench Flats
    1-3/8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)