Motion
P4F6
P-Series General Purpose Plug - Steel Body Material, 3/4 in NPTF, 3/4 – 14 Female Thread, 300 psi PSI, 1/2 in Body Size, Buna-N Seal
MI ITEM #02075478
MFR #P4F6
Price$20.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P-Series General Purpose Plug - Steel Body Material, 3/4 in NPTF, 3/4 – 14 Female Thread, 300 psi PSI, 1/2 in Body Size, Buna-N Seal
MI ITEM #02075478
MFR #P4F6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.18/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPTF
  • Body Size
    1/2 in
  • Length
    2.34 in
  • Weight
    0.52 lbs

Details

  • Application
    General Purpose, Pneumatic
  • Body Material
    Steel
  • Burst Pressure
    2600 psi
  • Coupling Component
    Plug
  • Description Keyword
    3/4 in NPTF, 3/4 – 14 Female Thread
  • Hose Connection Type
    Female NPTF
  • Material
    Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    Thor
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi
  • Wrench Flats
    1-5/16 in

Overview

Mfr description
P4F6 CPLG (OLD# PFS12)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text