Motion
E16M16
Needle Valve - Steel Body Material
Mi Item #02075497
MFR #E16M16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - Steel Body Material
Mi Item #02075497
MFR #E16M16

Mfr description
E16M16 STEEL PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    3.5800 in, 90.90 mm

Details

  • Body Material
    Steel
  • Material
    Steel
  • Maximum Operating Pressure
    2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)