Motion
3FM4
DF-Series Pneumatic Socket - Steel Body Material, 1/2 in NPTF, 1/2 – 14 Male Thread, 500 psi PSI, 3/8 in Body Size, Buna-N Seal
Mi Item #02075558
MFR #3FM4
Price$21.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DF-Series Pneumatic Socket - Steel Body Material, 1/2 in NPTF, 1/2 – 14 Male Thread, 500 psi PSI, 3/8 in Body Size, Buna-N Seal
Mi Item #02075558
MFR #3FM4

Mfr description
3FM4 STEEL SOCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.98/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 NPTF
  • Body Size
    3/8 in
  • Hex
    7/8 in
  • Length
    2.55 in
  • Weight
    0.325 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Steel
  • Burst Pressure
    19500 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Semi-Automatic
  • Description Keyword
    1/2 in NPTF, 1/2 – 14 Male Thread
  • Hose Connection Type
    Male NPTF
  • Material
    Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Working Pressure
    500 psi
  • Working Pressure Range
    351 to 700 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)