Motion
V4M4
V-Series Hydraulic Plug - Steel Body Material, 1/2 in NPTF, 1/2 – 14 Male Thread, 4000 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #02075575
MFR #V4M4
Your Price$38.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Series Hydraulic Plug - Steel Body Material, 1/2 in NPTF, 1/2 – 14 Male Thread, 4000 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #02075575
MFR #V4M4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.68/each(List $44.26)

Overview

Mfr description
V4M4 PLUG

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Male NPTF
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Actual Thread Size
    1/2 – 14 NPTF
  • Working Pressure Range
    3001 to 4000 psi
  • Working Pressure
    4000 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1/2 in NPTF, 1/2 – 14 Male Thread
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Body Size
    1/2 in
  • Hex
    1.19 in
  • Length
    2.40 in
  • Burst Pressure
    9600 psi
  • Standard Interchange
    Snap-Tite H Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text