Motion
CM2F3
CM-Series Mold Coolant Interchange Plug - Steel Body Material, 3/8 in NPTF, 3/8 – 18 Female Thread, 500 psi psi, 1/4 in Body Size, Silicone Seal
Mi Item #02075583
MFR #CM2F3
Price$3.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM-Series Mold Coolant Interchange Plug - Steel Body Material, 3/8 in NPTF, 3/8 – 18 Female Thread, 500 psi psi, 1/4 in Body Size, Silicone Seal
Mi Item #02075583
MFR #CM2F3

Mfr description
CM2F3 PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.54/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPTF
  • Body Size
    1/4 in
  • Hex
    0.75 in
  • Length
    1.12 in
  • Weight
    0.050 lbs

Details

  • Actual Burst Pressure
    6100 psi w/ Valved Socket; 10700 psi w/ Unvalved Socket
  • Application
    Hydraulic, Injection Mold Cooling
  • Body Material
    Steel
  • Coupling Component
    Plug
  • Description Keyword
    3/8 in NPTF, 3/8 – 18 Female Thread
  • Hose Connection Type
    Female NPTF
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Seal Material
    Silicone
  • Standard Interchange
    Mold Coolant Interchange
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    500 psi
  • Working Pressure Range
    351 to 700 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)