Motion
CM3M2-B
CM-Series Mold Coolant Interchange Plug - Brass Body Material, 1/4 in NPTF, 1/4 – 18 Male Thread, 300 psi PSI, 3/8 in Body Size, Silicone Seal
Mi Item #02075584
MFR #CM3M2-B
Price$2.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM-Series Mold Coolant Interchange Plug - Brass Body Material, 1/4 in NPTF, 1/4 – 18 Male Thread, 300 psi PSI, 3/8 in Body Size, Silicone Seal
Mi Item #02075584
MFR #CM3M2-B

Mfr description
CM3M2-B BRASS PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.56/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPTF
  • Body Size
    3/8 in
  • Hex
    0.56 in
  • Length
    1.37 in
  • Weight
    0.050 lbs

Details

  • Actual Burst Pressure
    6700 psi w/ Valved Socket; 14500 psi w/ Unvalved Socket
  • Application
    Hydraulic, Injection Mold Cooling
  • Body Material
    Brass
  • Coupling Component
    Plug
  • Description Keyword
    1/4 in NPTF, 1/4 – 18 Male Thread
  • Hose Connection Type
    Male NPTF
  • Material
    Brass
  • Seal Material
    Silicone
  • Standard Interchange
    Mold Coolant Interchange
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)