Motion
CM4M6-B
CM-Series Mold Coolant Interchange Plug - Brass Body Material, 3/4 in NPTF, 3/4 – 14 Male Thread, 300 psi PSI, 1/2 in Body Size, Silicone Seal
MI ITEM #02075586
MFR #CM4M6-B
Price$8.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM-Series Mold Coolant Interchange Plug - Brass Body Material, 3/4 in NPTF, 3/4 – 14 Male Thread, 300 psi PSI, 1/2 in Body Size, Silicone Seal
MI ITEM #02075586
MFR #CM4M6-B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.33/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPTF
  • Body Size
    1/2 in
  • Hex
    1.06 in
  • Length
    1.79 in
  • Weight
    0.200 lbs

Details

  • Application
    Hydraulic, Injection Mold Cooling
  • Body Material
    Brass
  • Burst Pressure
    4900 psi
  • Coupling Component
    Plug
  • Description Keyword
    3/4 in NPTF, 3/4 – 14 Male Thread
  • Hose Connection Type
    Male NPTF
  • Material
    Brass
  • Seal Material
    Silicone
  • Standard Interchange
    Mold Coolant Interchange
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi

Overview

Mfr description
CM4M6-B PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought