Motion
3CMS4-B-E
CM-Series Mold Coolant Interchange Socket - Brass Body Material, Unvalved, 1/2 in Hose Barb, 3/8 in Body Size, Silicone Seal
MI ITEM #02075597
MFR #3CMS4-B-E
Price$15.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM-Series Mold Coolant Interchange Socket - Brass Body Material, Unvalved, 1/2 in Hose Barb, 3/8 in Body Size, Silicone Seal
MI ITEM #02075597
MFR #3CMS4-B-E

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.86/each

Specifications

Dimensions

  • Body Size
    3/8 in
  • Length
    2.55 in
  • Weight
    0.230 lbs

Details

  • Actual Burst Pressure
    14500 psi w/ Brass Plug; 14200 psi w/ Steel Plug
  • Application
    Hydraulic, Injection Mold Cooling
  • Body Material
    Brass
  • Coupling Component
    Socket
  • Description Keyword
    1/2 in Hose Barb
  • Hose Connection Type
    Hose Barb
  • Material
    Brass
  • Seal Material
    Silicone
  • Standard Interchange
    Mold Coolant Interchange
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Valve Type
    Unvalved

Overview

Mfr description
3CMS4-B-E SOCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought