Motion
1HF1
H-Series Hydraulic Socket - Steel Body Material, Poppet Valve, 1/8 in NPTF, 1/8 – 27 Female Thread, 4000 psi PSI, 1/8 in Body Size, Buna-N Seal
Mi Item #02075604
MFR #1HF1
Price$28.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H-Series Hydraulic Socket - Steel Body Material, Poppet Valve, 1/8 in NPTF, 1/8 – 27 Female Thread, 4000 psi PSI, 1/8 in Body Size, Buna-N Seal
Mi Item #02075604
MFR #1HF1

Mfr description
1HF1 STEEL SOCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.01/each

Specifications

Dimensions

  • Actual Thread Size
    1/8 – 27 NPTF
  • Body Size
    1/8 in
  • Hex
    0.56 in
  • Length
    1.90 in
  • Weight
    0.150 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    14500 psi
  • Coupling Component
    Socket
  • Description Keyword
    1/8 in NPTF, 1/8 – 27 Female Thread
  • Hose Connection Type
    Female NPTF
  • Material
    Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    1/8 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    4000 psi
  • Working Pressure Range
    3001 to 4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)