Motion
6HF6-B
H-Series Hydraulic Socket - Brass Body Material, Poppet Valve, 3/4 in NPTF, 3/4 – 14 Female Thread, 2000 psi PSI, 3/4 in Body Size, Buna-N Seal
MI ITEM #02075611
MFR #6HF6-B
Price$74.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H-Series Hydraulic Socket - Brass Body Material, Poppet Valve, 3/4 in NPTF, 3/4 – 14 Female Thread, 2000 psi PSI, 3/4 in Body Size, Buna-N Seal
MI ITEM #02075611
MFR #6HF6-B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$74.39/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPTF
  • Body Size
    3/4 in
  • Hex
    1-5/16 in
  • Length
    3.55 in
  • Weight
    1.400 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Burst Pressure
    12000 psi
  • Coupling Component
    Socket
  • Description Keyword
    3/4 in NPTF, 3/4 – 14 Female Thread
  • Hose Connection Type
    Female NPTF
  • Material
    Brass
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    2000 psi
  • Working Pressure Range
    1001 to 2000 psi

Overview

Mfr description
6HF6-B BRASS SOCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text