Motion
H4F4-B
H-Series Hydraulic Plug - Brass Body Material, 1/2 in NPTF, 1/2 – 14 Female Thread, 2500 psi PSI, 1/2 in Body Size, Buna-N Seal
Mi Item #02075619
MFR #H4F4-B
Price$19.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H-Series Hydraulic Plug - Brass Body Material, 1/2 in NPTF, 1/2 – 14 Female Thread, 2500 psi PSI, 1/2 in Body Size, Buna-N Seal
Mi Item #02075619
MFR #H4F4-B

Mfr description
H4F4B BRASS PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.04/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 NPTF
  • Body Size
    1/2 in
  • Hex
    1.06 in
  • Length
    1.94 in
  • Weight
    0.260 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Burst Pressure
    11500 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/2 in NPTF, 1/2 – 14 Female Thread
  • Hose Connection Type
    Female NPTF
  • Material
    Brass
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Working Pressure
    2500 psi
  • Working Pressure Range
    2001 to 3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)