Motion
H4F4
H-Series Hydraulic Plug - Steel Body Material, 1/2 in NPTF, 1/2 – 14 Female Thread, 4000 psi PSI, 1/2 in Body Size, Buna-N Seal
MI ITEM #02075620
MFR #H4F4
Price$13.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H-Series Hydraulic Plug - Steel Body Material, 1/2 in NPTF, 1/2 – 14 Female Thread, 4000 psi PSI, 1/2 in Body Size, Buna-N Seal
MI ITEM #02075620
MFR #H4F4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.08/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 NPTF
  • Body Size
    1/2 in
  • Hex
    1.06 in
  • Length
    1.94 in
  • Weight
    0.230 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    16000 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/2 in NPTF, 1/2 – 14 Female Thread
  • Hose Connection Type
    Female NPTF
  • Material
    Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Working Pressure
    4000 psi
  • Working Pressure Range
    3001 to 4000 psi

Overview

Mfr description
H4F4 STEEL PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text