Motion
H6F6
H-Series Hydraulic Plug - Steel Body Material, 3/4 in NPTF, 3/4 – 14 Female Thread, 4000 psi PSI, 3/4 in Body Size, Buna-N Seal
Mi Item #02075622
MFR #H6F6
Price$25.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H-Series Hydraulic Plug - Steel Body Material, 3/4 in NPTF, 3/4 – 14 Female Thread, 4000 psi PSI, 3/4 in Body Size, Buna-N Seal
Mi Item #02075622
MFR #H6F6

Mfr description
H6F6 3/4" STEEL PLUG MALE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.86/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPTF
  • Body Size
    3/4 in
  • Hex
    1-5/16 in
  • Length
    2.41 in
  • Weight
    0.440 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    16500 psi
  • Coupling Component
    Plug
  • Description Keyword
    3/4 in NPTF, 3/4 – 14 Female Thread
  • Hose Connection Type
    Female NPTF
  • Material
    Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Working Pressure
    4000 psi
  • Working Pressure Range
    3001 to 4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)