Motion
D2L3
DF-Series Pneumatic Plug - Steel Body Material, 3/8 in Reusable Hose Stem, 500 psi psi, 1/4 in Body Size, Buna-N Seal
Mi Item #02075627
MFR #D2L3
Price$28.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DF-Series Pneumatic Plug - Steel Body Material, 3/8 in Reusable Hose Stem, 500 psi psi, 1/4 in Body Size, Buna-N Seal
Mi Item #02075627
MFR #D2L3

Mfr description
D2L3 STEEL PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.28/each

Specifications

Dimensions

  • Body Size
    1/4 in
  • Hex
    0.56 in
  • Length
    2.18 in
  • Nominal Hose Outer Diameter
    3/4 in
  • Weight
    0.120 lbs

Details

  • Actual Burst Pressure
    6500 psi w/ Steel F-Series Socket; 11500 w/ Brass F-Series Socket; 16000 w/ Brass D-Series Socket
  • Application
    Pneumatic
  • Body Material
    Steel
  • Coupling Component
    Plug
  • Description Keyword
    3/8 in Reusable Hose Stem
  • Hose Connection Type
    Reusable Hose Stem
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Seal Material
    Buna-N
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    500 psi
  • Working Pressure Range
    351 to 700 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)