Motion
A2F1-B
A-Series Pneumatic Plug - Brass Body Material, 1/8 in NPTF, 1/8 – 27 Female Thread, 500 psi PSI, 1/4 in Body Size, Buna-N Seal
MI ITEM #02075628
MFR #A2F1-B
Price$12.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Series Pneumatic Plug - Brass Body Material, 1/8 in NPTF, 1/8 – 27 Female Thread, 500 psi PSI, 1/4 in Body Size, Buna-N Seal
MI ITEM #02075628
MFR #A2F1-B

Mfr description
A2F-1B CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.60/each

Specifications

Dimensions

  • Actual Thread Size
    1/8 – 27 NPTF
  • Body Size
    1/4 in
  • Hex
    0.56 in
  • Length
    1.34 in
  • Weight
    0.080 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Brass
  • Burst Pressure
    6500 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/8 in NPTF, 1/8 – 27 Female Thread
  • Hose Connection Type
    Female NPTF
  • Material
    Brass
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    1/8 in
  • Working Pressure
    500 psi
  • Working Pressure Range
    351 to 700 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)