Motion
N4M4-B
Dix-Lock™ N-Series Pneumatic Plug - Brass Body Material, 1/2 in NPTF, 1/2 – 14 Male Thread, 300 psi PSI, 1/2 in Body Size
MI ITEM #02075651
MFR #N4M4-B
Price$38.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dix-Lock™ N-Series Pneumatic Plug - Brass Body Material, 1/2 in NPTF, 1/2 – 14 Male Thread, 300 psi PSI, 1/2 in Body Size
MI ITEM #02075651
MFR #N4M4-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.10/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 NPTF
  • Body Size
    1/2 in
  • Hex
    1.13 in
  • Length
    3.65 in
  • Weight
    0.63 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Brass
  • Burst Pressure
    8200 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/2 in NPTF, 1/2 – 14 Male Thread
  • Hose Connection Type
    Male NPTF
  • Material
    Brass
  • Standard Interchange
    Bowes
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi

Overview

Mfr description
N4M4-B FITTING (OLD# OM4B-18)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text