Motion
4NM6
Dix-Lock™ N-Series Pneumatic Socket - Steel Body Material, 3/4 in NPTF, 3/4 – 14 Male Thread, 500 psi PSI, 1/2 in Body Size, Buna-N Seal
MI ITEM #02075655
MFR #4NM6
Price$14.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dix-Lock™ N-Series Pneumatic Socket - Steel Body Material, 3/4 in NPTF, 3/4 – 14 Male Thread, 500 psi PSI, 1/2 in Body Size, Buna-N Seal
MI ITEM #02075655
MFR #4NM6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.38/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPTF
  • Body Size
    1/2 in
  • Hex
    1.36 in
  • Length
    1.77 in
  • Weight
    0.33 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Steel
  • Burst Pressure
    11000 psi
  • Coupling Component
    Socket
  • Description Keyword
    3/4 in NPTF, 3/4 – 14 Male Thread
  • Hose Connection Type
    Male NPTF
  • Material
    Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    Bowes
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Working Pressure
    500 psi
  • Working Pressure Range
    351 to 700 psi

Overview

Mfr description
4NM6 FITTING (OLD# OF6E-18)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text