Motion
4NM3-B
Dix-Lock™ N-Series Pneumatic Socket - Brass Body Material, 3/8 in NPTF, 3/8 – 18 Male Thread, 300 psi psi, 1/2 in Body Size, Buna-N Seal
Mi Item #02075656
MFR #4NM3-B
Price$35.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dix-Lock™ N-Series Pneumatic Socket - Brass Body Material, 3/8 in NPTF, 3/8 – 18 Male Thread, 300 psi psi, 1/2 in Body Size, Buna-N Seal
Mi Item #02075656
MFR #4NM3-B

Mfr description
4NM3-B FITTING (OLD# OF3B-18)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.37/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPTF
  • Body Size
    1/2 in
  • Hex
    1.36 in
  • Length
    1.77 in
  • Weight
    0.61 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Brass
  • Burst Pressure
    8200 psi
  • Coupling Component
    Socket
  • Description Keyword
    3/8 in NPTF, 3/8 – 18 Male Thread
  • Hose Connection Type
    Male NPTF
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Seal Material
    Buna-N
  • Standard Interchange
    Bowes
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)