Motion
N4F3
Dix-Lock™ N-Series Pneumatic Plug - Steel Body Material, 3/8 in NPTF, 3/8 – 18 Female Thread, 500 psi psi, 1/2 in Body Size
MI ITEM #02075659
MFR #N4F3
Your Price$23.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dix-Lock™ N-Series Pneumatic Plug - Steel Body Material, 3/8 in NPTF, 3/8 – 18 Female Thread, 500 psi psi, 1/2 in Body Size
MI ITEM #02075659
MFR #N4F3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.38/each(List $32.27)

Overview

Mfr description
N4F3 FITTING (OLD# IM3E-18)

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Actual Thread Size
    3/8 – 18 NPTF
  • Working Pressure Range
    351 to 700 psi
  • Working Pressure
    500 psi
  • Body Material
    Steel
  • Description Keyword
    3/8 in NPTF, 3/8 – 18 Female Thread
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Body Size
    1/2 in
  • Hex
    1.13 in
  • Length
    2.73 in
  • Burst Pressure
    11000 psi
  • Standard Interchange
    Bowes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text