Motion
4NF3-B
Dix-Lock™ N-Series Pneumatic Socket - Brass Body Material, 3/8 in NPTF, 3/8 – 18 Female Thread, 300 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #02075668
MFR #4NF3-B
List Price$53.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dix-Lock™ N-Series Pneumatic Socket - Brass Body Material, 3/8 in NPTF, 3/8 – 18 Female Thread, 300 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #02075668
MFR #4NF3-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.84/each for your price

Overview

Mfr description
4NF3-B FITTING (OLD# IF3B-18)

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Actual Thread Size
    3/8 – 18 NPTF
  • Working Pressure Range
    251 to 350 psi
  • Working Pressure
    300 psi
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    3/8 in NPTF, 3/8 – 18 Female Thread
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Body Size
    1/2 in
  • Hex
    1.36 in
  • Length
    1.63 in
  • Burst Pressure
    8200 psi
  • Standard Interchange
    Bowes
  • Weight
    0.61 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text