1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SCHEERER BEARING CORP
61940-MB
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #
02075672
MFR #
61940-MB
Price
$4,285.98
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
SCHEERER BEARING CORP 61940-MB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SCHEERER BEARING CORP
61940-MB
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #
02075672
MFR #
61940-MB
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$4,285.98
/each
Qty
Add to Cart
Specifications
Dimensions
Bore
Diameter
200 mm
Outside
Diameter
280 mm
Overall
Width
38 mm
Details
Bore Type
Straight
Product Type
Radial & Deep Groove Ball Bearings
Snap Ring Included
Without Snap Ring
Overview
Mfr description
61940M BRG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data