Motion
3TM3
T-Series Hydraulic Socket - Steel Body Material, Ball Valve, 3/8 in NPTF, 3/8 – 18 Male Thread, 10000 psi PSI, 3/8 in Body Size, Nitrile & Hytrel® Seal
MI ITEM #02075679
MFR #3TM3
Price$30.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Series Hydraulic Socket - Steel Body Material, Ball Valve, 3/8 in NPTF, 3/8 – 18 Male Thread, 10000 psi PSI, 3/8 in Body Size, Nitrile & Hytrel® Seal
MI ITEM #02075679
MFR #3TM3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$30.15/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPTF
  • Body Size
    3/8 in
  • Hex
    1 in
  • Length
    2.58 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    30000 psi
  • Coupling Component
    Socket
  • Description Keyword
    3/8 in NPTF, 3/8 – 18 Male Thread
  • Hose Connection Type
    Male NPTF
  • Material
    Steel
  • Seal Material
    Nitrile & Hytrel®
  • Standard Interchange
    ISO 7241-A
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Valve Type
    Ball Valve
  • Working Pressure
    10000 psi
  • Working Pressure Range
    6001 to 15000 psi

Overview

Mfr description
3TM3 BODY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought