Motion
T3F3
T-Series Hydraulic Plug - Steel Body Material, Ball Valve, 3/8 in NPTF, 3/8 – 18 Female Thread, 10000 psi PSI, 3/8 in Body Size, Nitrile & Hytrel® Seal
MI ITEM #02075680
MFR #T3F3
Price$17.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Series Hydraulic Plug - Steel Body Material, Ball Valve, 3/8 in NPTF, 3/8 – 18 Female Thread, 10000 psi PSI, 3/8 in Body Size, Nitrile & Hytrel® Seal
MI ITEM #02075680
MFR #T3F3

Mfr description
T3F3 NOSE PIECE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.27/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPTF
  • Body Size
    3/8 in
  • Hex
    0.94 in
  • Length
    1.56 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    30000 psi
  • Coupling Component
    Plug
  • Description Keyword
    3/8 in NPTF, 3/8 – 18 Female Thread
  • Hose Connection Type
    Female NPTF
  • Material
    Steel
  • Seal Material
    Nitrile & Hytrel®
  • Standard Interchange
    ISO 7241-A
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Valve Type
    Ball Valve
  • Working Pressure
    10000 psi
  • Working Pressure Range
    6001 to 15000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)