Overview
Mfr description
614-93-1 1864SS BASE CHN STAINLESS
- 1864 Stainless Steel Roller Base Chain
- 0.75 Inch Chain Pitch
- For Use On 1864 TableTop Chains
Specifications
- Chain Pitch3/4 in
- Chain MaterialStainless Steel
- Country of OriginTaiwan, Republic of China
- UPC_NO698210550141
- Weight0.06 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data