Motion
2700-LN-10-10
Bulkhead Straight Adapter - 5/8 in Male JIC 37° Flare x 5/8 in Male JIC 37° Flare
Mi Item #02076271
MFR #2700-LN-10-10
Price$21.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulkhead Straight Adapter - 5/8 in Male JIC 37° Flare x 5/8 in Male JIC 37° Flare
Mi Item #02076271
MFR #2700-LN-10-10

Mfr description
2700-LN-10-10 BLKHD STR MJ-MJ W/LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.77/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 1 Size Type
    5/8 JIC 37°
  • End 2 Size
    5/8 in
  • End 2 Size Type
    5/8 JIC 37°
  • Weight
    0.56 lbs

Details

  • Adapter Type
    Straight Adapter - Bulkhead
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    5/8 in Male JIC 37° Flare x 5/8 in Male JIC 37° Flare
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 7/8–14
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 7/8–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)