Motion
651790-A3C-B

ARO CORP
651790-A3C-B

Air Operated Diaphragm Pump - 3 gpm Max, 800 psi Max, 3/8 in Inlet / Outlet, Tungsten Carbide Check Seat
Mi Item #02076364
MFR #651790-A3C-B
Price$1,877.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
651790-A3C-B

Air Operated Diaphragm Pump - 3 gpm Max, 800 psi Max, 3/8 in Inlet / Outlet, Tungsten Carbide Check Seat
Mi Item #02076364
MFR #651790-A3C-B

Mfr description
651790-A3C-B REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,877.77/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/8 in

Details

  • Check Seat Material
    Tungsten Carbide
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    800 psi
  • Maximum Flow Rate
    3 gpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)