Motion
M1740007.00
DC Drive - 1/40 to 1/8 hp, 115/230 V ac Input, 1 ph, 115/230 V dc Output, Open Chassis Rated
MI ITEM #02076399
MFR #M1740007.00
Your Price$366.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 1/40 to 1/8 hp, 115/230 V ac Input, 1 ph, 115/230 V dc Output, Open Chassis Rated
MI ITEM #02076399
MFR #M1740007.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$366.50/each(List $421.47)

Overview

Mfr description
M1740007.00,HP,,RPM,1PH
  • SCR Chassis mount DC drive
  • Includes speed potentiometer
  • 115/230 Volt input
  • 90/180 DC volt output

Specifications

  • Horsepower
    1/40 to 1/8 hp
  • Drive Input Voltage
    115/230 V ac
  • Drive Input Phase
    1 ph
  • Drive Output Voltage
    115/230 V dc
  • Enclosure Rating
    Open Chassis
  • Function Of Controller
    Non-Reversing
  • Product Type
    DC Drives
  • Continuous Current
    1.5 A
  • Weight
    1 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text