Motion
HydroForce Industrial Strength Degreaser 32oz Spray

CRC INDUSTRIES
HydroForce Industrial Strength Degreaser 32oz Spray

CRC Industrial Strength Degreaser - 32 oz, Spray Bottle, Pleasant Scent
Mi Item #02076400
MFR #HydroForce Industrial Strength Degreaser 32oz Spray
Price$25.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
HydroForce Industrial Strength Degreaser 32oz Spray

CRC Industrial Strength Degreaser - 32 oz, Spray Bottle, Pleasant Scent
Mi Item #02076400
MFR #HydroForce Industrial Strength Degreaser 32oz Spray

Mfr description
1004970 DEGREASER SPRBTL 32OZ HYDROFORCE
  • Non-flammable
  • Perfect for machinery, motors, concrete and non-porous surfaces
  • NSF C1 registered for use in meat and poultry plants
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$25.20/each

Specifications

Dimensions

  • Boiling Point
    212°F
  • Container Size
    32 oz
  • Container Size/Type
    32 oz
  • Freezing Point
    -112°F
  • Height
    10.7500 in, 273.05 mm
  • Length
    4.5000 in, 114.30 mm
  • Overall Height
    10.7500 in, 273.05 mm
  • Overall Width
    2.7500 in, 69.85 mm
  • Package Size
    32 fl oz, 946 mL
  • Shelf Life
    10
  • Size
    32 fl oz, 946 mL
  • Specific Gravity
    1.09
  • VOC Content
    8.21
  • Weight
    33.30 lbs
  • Width
    2.7500 in, 69.85 mm

Details

  • Appearance
    Clear Red Liquid
  • Application
    Industrial Strength Degreaser
  • Application Instructions
    Ready-to-use formula. Use caution on soft metals and painted surfaces. Remove with water
  • Base Type
    Aqueous
  • Capacity
    32 fl oz, 946 mL
  • Certification
    NSF C1
  • Chemical Type
    Aqueous
  • Cleaner Type
    Aqueous
  • Color
    Red
  • Composition
    Aqueous
  • Concentration
    Ready-to-Use
  • Container Capacity
    32 fl oz, 946 mL
  • Container Type
    Spray Bottle
  • Country of Origin
    United States
  • Description
    Industrial Strength Degreaser
  • Environmental Protection Standard
    VOC Compliant
  • Features & Benefits
    • Non-flammable • Perfect for machinery, motors, concrete and non-porous surfaces • NSF C1 registered for use in meat and poultry plants • Ready-to-Use formula • Use caution on soft metals and painted surfaces •
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Food Grade
    True
  • For Use With
    Machinery, Motors, Concrete, Non-porous surfaces, Tools, Grills, Tires, Engines, Drives, Shop Equipment, Lawn Equipment, Fabric, Floors, Appliances, Vents, Tubs, Sinks, Showers, Plastic, Fiberglass, Canvas, Vinyl, Pressure Washers, Vehicle Washing, Walls, Chrome, Stainless Steel, Polished Metals
  • Form
    Spray
  • Formula Type
    Aqueous
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078254144153
  • NSF Rating
    NSF C1
  • pH Range
    13.05
  • Plastic Safe
    No
  • Product Line
    HydroForce
  • Propellant
    None
  • Recommended Dilution
    Ready to Use
  • Removal Method
    Remove with water.
  • Residue
    Yes
  • Scent
    Pleasant
  • Standards Met
    NSF C1
  • Surfaces Cleaned
    Machinery, Motors, Concrete, Non-porous surfaces, Tools, Grills, Tires, Engines, Drives, Shop Equipment, Lawn Equipment, Fabric, Floors, Appliances, Vents, Tubs, Sinks, Showers, Plastic, Fiberglass, Canvas, Vinyl, Walls, Chrome, Stainless Steel, Polished Metals
  • Type
    Degreaser
  • UPC_NO
    078254144153
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)