Motion
TSN 610 S

SKF
TSN 610 S

Bearing Seal - Labyrinth, 45 mm Bore, Steel with Silicone Element Material, 78.50 mm OD, 19 mm Overall Width
MI ITEM #02076414
MFR #TSN 610 S
List Price$655.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 610 S

Bearing Seal - Labyrinth, 45 mm Bore, Steel with Silicone Element Material, 78.50 mm OD, 19 mm Overall Width
MI ITEM #02076414
MFR #TSN 610 S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$655.54/each for your price

Overview

Mfr description
TSN 610 S SEAL FOR SPLIT HSG

Specifications

  • Seal Type
    Labyrinth
  • Seal Material
    Aluminum
  • Width
    0.7480 in, 19 mm
  • Compatible Bearing Type
    Spherical Roller
  • Outside Diameter
    78.50 mm
  • Overall Width
    19 mm
  • Material
    Steel with Silicone Element
  • UPC_NO
    7316571142357
  • Bore Diameter
    45 mm
  • Weight
    0.82 lbs
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text