Motion
LL4HP26143
Hydraulic Socket - Stainless Steel Body Material, 1/2 in NPTF, 1/2 – 14 Female Thread, 1/2 in Body Size
MI ITEM #02076429
MFR #LL4HP26143
List Price$242.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Stainless Steel Body Material, 1/2 in NPTF, 1/2 – 14 Female Thread, 1/2 in Body Size
MI ITEM #02076429
MFR #LL4HP26143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$242.35/each for your price

Overview

Mfr description
LL4HP26143 FITTING

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Actual Thread Size
    1/2 – 14 NPTF
  • Body Material
    Stainless Steel
  • Description Keyword
    1/2 in NPTF, 1/2 – 14 Female Thread
  • Body Size
    1/2 in
  • Standard Interchange
    ISO 7241-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text