Motion
120 ROLLER ONLY

DIAMOND CHAIN COMPANY
120 ROLLER ONLY

Roller Link - 120 / 1-1/2 in Pitch
MI ITEM #02076462
MFR #120 ROLLER ONLY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
120 ROLLER ONLY

Roller Link - 120 / 1-1/2 in Pitch
MI ITEM #02076462
MFR #120 ROLLER ONLY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
120 ROLLER ONLY

Specifications

  • Chain Size & Pitch
    120 / 1-1/2 in
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Roller
  • Roller Diameter
    22.23 mm
  • Inside Width
    25.40 mm
  • Link Plate Height
    36.2 mm
  • Link Plate Thickness
    4.75 mm
  • Pin Diameter
    11.1 mm
  • Chain Overall Width
    54.36 mm
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • Manufacturer Catalog Number
    0172
  • UPC_NO
    716647129218
  • Weight
    0.08 lbs
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Tensile Strength
    151240 N
  • Measurement Standard
    Imperial
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought