Motion
CE3BB-W-SS
1 1/2 X 10 END SHAFT 30
Mi Item #02076472
MFR #CE3BB-W-SS
Price$243.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 1/2 X 10 END SHAFT 30
Mi Item #02076472
MFR #CE3BB-W-SS

Mfr description
CE3BB-W-SS END SHAFT SST
  • End shafts serve to support the end conveyor section and are therefore usually supplied in cold rolled steel.
  • End shafts are jig drilled for ease of assembly and close diametrical tolerances are held for proper bearing operation.
  • Corrosion Resistant Stainless Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$243.67/each

Specifications

Dimensions

  • Bore Diameter
    1.5 in
  • Nominal Bolt Hole Size
    0.5313 in
  • Overall Length
    10 in
  • Storage Dimension Height
    1.5000 in
  • Storage Dimension Length
    10.0000 in
  • Storage Dimension Width
    1.5000 in
  • Weight
    4.9 lbs

Details

  • Hard Coating Bearing Area
    Non-Hard Coating Bearing Area
  • Heat Treat Bearing Area
    no
  • Manufacturer Upc Number
    697950485447
  • Material
    Stainless Steel
  • Number Of Bolts
    2
  • Part Type
    End Shaft
  • Related Components
    CCB2, Waste Pack, Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)