Motion
SER209-28FS

AMI BEARINGS INC
SER209-28FS

Ball Insert Bearing - Cylindrical Bore, 1.7500 in Bore Diam., 3.3438 in OD, 1.9375 in Width, Medium Duty, Set Screw Locking
MI ITEM #02076515
MFR #SER209-28FS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
SER209-28FS

Ball Insert Bearing - Cylindrical Bore, 1.7500 in Bore Diam., 3.3438 in OD, 1.9375 in Width, Medium Duty, Set Screw Locking
MI ITEM #02076515
MFR #SER209-28FS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SER209-28FS 1-3/4 SET SCREW BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.9375 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    7420 lbf
  • Radial Static Load Capacity
    4610 lbf
  • Bearing Material
    AISI 52100 Steel
  • Seal Type
    Non-Contact with Slinger
  • Series
    SER200FS
  • UPC_NO
    0808250122509
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text