Motion
JHA10CL0
Thin-Section Ball Bearing - 1.0000 in Bore, 1.3750 in OD, 0.2500 in Width, Double Sealed, C0
MI ITEM #02076532
MFR #JHA10CL0
Price$469.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-Section Ball Bearing - 1.0000 in Bore, 1.3750 in OD, 0.2500 in Width, Double Sealed, C0
MI ITEM #02076532
MFR #JHA10CL0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$469.23/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Contact Angle
    30 °
  • Fillet Radius
    0.015 in
  • Outside Diameter  
    1.3750 in
  • Overall Width  
    0.2500 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.04 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Thin-Section Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    JHA10CL0 BRG
  • Internal Clearance
    C0
  • Long Description
    This Thin-Section Ball Bearing is a straight bore type with 1.0000 in bore diameter, double sealed closure, 1.3750 in outside diameter, and 0.2500 in overall width within Thin-Section Ball Bearings.
  • Manufacturer Catalog Number
    JHA10CL0
  • Max Rpm
    6110 rpm
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Thin-Section Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • Type Of Bearing
    Radial Contact
  • UPC_NO
    662729356426

Overview

Mfr description
JHA10CL0 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text