Motion
FD209RJA

NTN
FD209RJA

Flange-Mount Ball Bearing Unit - 1-3/4 in Bore, 4-Bolt Flange, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, Triple-Lip Contact Seal Seal
Mi Item #02076560
MFR #FD209RJA
Price$207.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FD209RJA

Flange-Mount Ball Bearing Unit - 1-3/4 in Bore, 4-Bolt Flange, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, Triple-Lip Contact Seal Seal
Mi Item #02076560
MFR #FD209RJA

Mfr description
FD209RJA BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$207.23/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.0000 in
  • Bore Diameter  
    1-3/4 in
  • Housing Width
    1.6340 in
  • Length Through Bore
    42.85 mm
  • Overall Length
    5.0000 in
  • Overall Length Diameter  
    127 mm
  • Overall Width
    1.6870 in
  • Weight
    3.496 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Pressed Steel
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7385 lbf
  • Radial Static Load Capacity
    4586 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Triple-Lip Contact Seal
  • Series
    FD
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359473056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)