Motion
WPS100GPC

NTN
WPS100GPC

Ball Insert Bearing - Cylindrical Bore, 1.0000 in Bore Diam., 2.0472 in OD, 1.7480 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #02076572
MFR #WPS100GPC
List Price$102.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
WPS100GPC

Ball Insert Bearing - Cylindrical Bore, 1.0000 in Bore Diam., 2.0472 in OD, 1.7480 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #02076572
MFR #WPS100GPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$102.78/each for your price

Overview

Mfr description
WPS100GPC

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    C3
  • Overall Width
    1.7480 in
  • Max Operating Temperature
    250 °F
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Fillet Radius
    0.0394 in
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Bearing Material
    Through Hardened Steel
  • Finish Coating
    Uncoated
  • Max Rpm
    5900 rpm
  • Seal Type
    Contact
  • Set Screw Thread Size
    1/4-28 UNF
  • Locking Device Part Number
    EL205-100
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359508451
  • UPC_NO
    4547359508451
  • Weight
    0.573 lbs
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text