Motion
WPS108GRC

NTN
WPS108GRC

Ball Insert Bearing - Cylindrical Bore, 1-1/2 in Bore Diam., 3.1496 in OD, 2.2165 in Width, Standard Duty, Eccentric Collar Locking
Mi Item #02076580
MFR #WPS108GRC
Price$152.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
WPS108GRC

Ball Insert Bearing - Cylindrical Bore, 1-1/2 in Bore Diam., 3.1496 in OD, 2.2165 in Width, Standard Duty, Eccentric Collar Locking
Mi Item #02076580
MFR #WPS108GRC

Mfr description
WPS108GRC BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$152.40/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Fillet Radius
    0.0591 in
  • Inner Ring Width  
    1.6850 in
  • Outer Ring Width  
    0.8661 in
  • Outside Diameter  
    3.1496 in
  • Overall Width
    2.2165 in
  • Set Screw Thread Size
    3/8-24 UNF
  • Weight
    1.786 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Locking Device
    Eccentric Collar
  • Locking Device Part Number
    EL208-108
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359509021
  • Max Operating Temperature
    250 °F
  • Max Rpm
    3700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    6550 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359509021
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)