Motion
3MM306WI
Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 72 mm OD, 19 mm Width, 25 ° Contact, Open
Mi Item #02076675
MFR #3MM306WI
Price$694.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 72 mm OD, 19 mm Width, 25 ° Contact, Open
Mi Item #02076675
MFR #3MM306WI

Mfr description
3MM306WI CR XTRA PREC BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$694.59/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle  
    25 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.75 lbs

Details

  • Ball Screw Application
    Not for Ball Screws
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Closure Type
    Open
  • Description
    3MM306WI CR XTRA PREC BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    19900 rpm
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    8500 lbf
  • Radial Static Load Capacity
    4300 lbf
  • Series
    3MM300WI
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ABMA
  • UPC_NO
    0087796169067
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)