Motion
124HC
Spindle & Precision Machine Tool Angular Contact Bearing - 120 mm Bore, 180 mm OD, 28 mm Width, 15 ° Contact, Open
MI ITEM #02076843
MFR #124HC
Price$4,615.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 120 mm Bore, 180 mm OD, 28 mm Width, 15 ° Contact, Open
MI ITEM #02076843
MFR #124HC

Mfr description
B7024-C-T-P4S-UL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,615.45/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle  
    15 °
  • Fillet Radius
    2 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ABEC 9/7 (Non-Critical Features)

Details

  • Ball Screw Application
    Not for Ball Screws
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Closure Type
    Open
  • Description
    B7024-C-T-P4S-UL
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    10000 rpm
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    112 kN
  • Radial Static Load Capacity
    116 kN
  • Series
    100
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801452908

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)