Motion
32020XJP5
Tapered Roller Bearing Assembly - 100 mm Bore, 150 mm OD, 32 mm Width
MI ITEM #02076866
MFR #32020XJP5
Price$1,736.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 100 mm Bore, 150 mm OD, 32 mm Width
MI ITEM #02076866
MFR #32020XJP5

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,736.67/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter
    150 mm
  • Overall Height
    32 mm
  • Overall Length
    150 mm
  • Overall Width
    32 mm
  • Weight
    4.19 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176083952
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176083952

Overview

Mfr description
HR32020XJ P5 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought