Motion
N618 CPLG CHAIN

MORSE
N618 CPLG CHAIN

Delrin Coupling Chain - Size N60 Chain, 18 Links, Delrin Material
Mi Item #02076885
MFR #N618 CPLG CHAIN
Price$442.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
N618 CPLG CHAIN

Delrin Coupling Chain - Size N60 Chain, 18 Links, Delrin Material
Mi Item #02076885
MFR #N618 CPLG CHAIN

Mfr description
N618 CPLG CHAIN
  • No maintenance required
  • Can accommodate a maximum of 1 degree misalignment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$442.84/each

Specifications

Dimensions

  • Coupling Size
    6018
  • Weight
    0.77 lbs

Details

  • Chain Number
    N60
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Lube Style
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    630818
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288499602
  • Material
    Delrin
  • Number Of Links
    18
  • Number Of Teeth
    18
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains
  • Style
    N600
  • UPC_NO
    662288499602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)