Motion
71924 CDGA/P4A

SKF
71924 CDGA/P4A

71924 CDGA/P4A
Mi Item #02076971
MFR #71924 CDGA/P4A
Price$4,662.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
71924 CDGA/P4A

71924 CDGA/P4A
Mi Item #02076971
MFR #71924 CDGA/P4A

Mfr description
71924 CDGA/P4A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,662.56/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    165 mm
  • Overall Width  
    22 mm

Details

  • Bore Type
    Straight
  • Product Type
    Duplex Angular Contact Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)